Zinsser® PERMA-WHITE Mold & Mildew-Proof Interior Paint, White Semi-Gloss 5 Gallon Pail - 2750
Write a Review
|
Questions & Answers (0)
Product Description
Enhance and protect moisture-prone areas in your home or business with Rust-Oleum® Zinsser® PERMA-WHITE® Mold & Mildew-Proof Interior Paint. This high-performance, low-odor coating has a Lifetime durability guarantee. Perfect for bathrooms, basements, etc. Mold & Mildew-Proof paint film- guaranteed for 5 years. Washable, scrubbable, stain & moisture resistant finish. Self-priming sticks to surface without sanding. Fade Resistant. Water-base, low odor. Tintable to off-white, pastel and medium colors.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Size Type | Pail |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | PERMA-WHITE Mold & Mildew-Proof Interior Paint |
| Color | White |
| Manufacturers Part Number | 2750 |
| Indoor/Outdoor | Interior |
| Brand | Zinsser |