KAPER II Zip Tie, Twist to Break, 8"L x 3/16"W, 6,000 Pack, Nylon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Twist-to-break unique Chamfer design provides sizing without a cutting tool. Meets RoHS, Reach, PAHs and UL certification. 3M Nylon 66. Temperature Range: -22F - 176F.
Package type: 1 Box of 60 Bags of 100 per Bag
Package type: 1 Box of 60 Bags of 100 per Bag
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 3/16 in |
| Max Bundle Diameter | 1-7/8 in |
| Tensile Strength | 50 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 6000 |
| Color | Black |
| Manufacturers Part Number | L12-0382-8-BLK |
| Brand | KAPER II |