Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Zip-Up Hooded Sweatshirt, ANSI Class 3, Polar Fleece, Lime, L

Petra Roc Zip-Up Hooded Sweatshirt, ANSI Class 3, Polar Fleece, Lime, L

Item #: WBB1602532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.00 up to 17% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, L

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, L

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, 2XL

Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, 2XL

OccuNomix Full Zip Hoodie Sweatshirt Hi-Vis Yellow 2XL, LUX-HZSWT-Y2X

OccuNomix Full Zip Hoodie Sweatshirt Hi-Vis Yellow 2XL, LUX-HZSWT-Y2X

GSS Safety 5503 Moisture Wicking Long Sleeve Safety T-Shirt with Chest Pocket, Lime, 2XL

GSS Safety 5503 Moisture Wicking Long Sleeve Safety T-Shirt with Chest Pocket, Lime, 2XL

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GSS Safety 5503 Moisture Wicking Long Sleeve Safety T-Shirt with Chest Pocket, Lime, Large

GSS Safety 5503 Moisture Wicking Long Sleeve Safety T-Shirt with Chest Pocket, Lime, Large

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Zip-Up Hooded Sweatshirt, ANSI Class 3, Polar Fleece, Lime, L

Features:
  • Meets ANSI 107-2010 Class 3 Standards
  • 10 Oz. 100% ANSI certified fluorescent lime polyester fleece
  • 2 Large slash pockets
  • Detachable hood with drawstring
  • Full front zipper closure
  • Sizes: S-5XL

Weights & Dimensions

  • Size L

Product Details

  • Type High Visibility Sweatshirt
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Description Zip-Up Hooded Sweatshirt
  • Material Polar Fleece
  • Manufacturers Part Number LSWS-C3-L
  • Color Family Green
  • Class ANSI Class 3
  • Number of Pockets 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size S/M

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size S/M

Item #: 695307

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.00

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Item #: 708123XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.84

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Zip-Up Hooded Sweatshirt, ANSI Class 3, Polar Fleece, Lime, L

Petra Roc Zip-Up Hooded Sweatshirt, ANSI Class 3, Polar Fleece, Lime, L

Item #: WBB1602532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant