Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
PIP

Model # :WBB1030687

MPN #: 701CRPB/L

Zone Defense™ Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large - Pkg Qty 12

Product Description
G-Tek® Seamless Knit Nylon Glove with Polyurethane Coated Smooth Grip on Palm & Fingers - 15 Gauge

Used in electronic and computer assembly, quality control, inspection and general assembly.

Features:
  • Seamless one-piece nylon shell offers comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
Liner Material: Nylon
Seamless nylon liner offers increased comfort, finger dexterity and breathability.

Coating: Polyurethane
Polyurethane (PU) is a tough, proven material that offers good tactile sensitivity by way of its thin material deposit. It conforms intimately over multiple glove liners to provide flexibility, dexterity and tactile sensitivity. PU coated gloves are among the most commonly used because they are versatile and provide excellent value. Newer, water-based PU coatings offer improved flexibility and less environmental lifecycle impact.

Grip: Smooth
Available in Nitrile and PVC coatings provide the wearer with a secure dry grip. Liquids will not absorb into the coating, keeping hands dry and clean. Recommended for dirty, tough jobs requiring tacky grip on dry surfaces.

EN 388 2016 Results: 4131XX
Abrasion: 4
Cut (Coupe Test): 1
Tear: 3
Puncture: 1
Cut (TDM-100 Test): X
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 3
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PROMOTIONAL PRICE
$26.28  Sold in packages of 12 / $2.19 ea

was $44.16
Save $17.88 (40%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSmooth
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlack
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialDipped
MaterialNylon, Polyurethane
UsageManufacturing, Maintenance, Transportation
Package Quantity12 Pairs
Manufacturers Part Number701CRPB/L
Lining MaterialNylon
Coating MaterialPolyurethane
BrandPIP