Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Shelf Posts & Post Accessories

Wire Shelf Posts & Post Accessories

Additional Nexel Posts provide limitless Wire Shelf configuration options. Numbered post with floor leveler and a plastic top cap allow quick and easy shelf leveling at 1” increments. Wire shelving adjust without disassembly on 4 plastic sleeves that are included.
Choose from 7 finishes:

- Chrome has an attractive appearance for retail display and is sturdy for warehouse use.
- Poly-Z-Brite (Clear Epoxy) includes a 15 Year Limited Warranty against corrosion.
- Stainless Steel (Brushed Finish) is resilient to extreme temperature and moisture.
- Nexelate (Silver Epoxy) is NSF listed for both wet and dry applications comes with a 7 Year Limited Warranty against corrosion.
- Nexelon (Blue Epoxy) is protected by Nexgard, an anti-microbial agent that protect the surface from bacteria, mold and mildew and includes a Limited Lifetime warranty against rust and corrosion..
- Black Epoxy is guarenteed against corrosion for 7 full years in dry storage applications.
- Green Epoxy includes a 15 Year Limited Warranty against corrosion.


HEIGHT"
  • HEIGHT"
FINISH
  • FINISH
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE
HEIGHT" FINISH IMAGE MODEL QTY 1-8 9+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.52.166:62