1.888.978.7759
Hoover Wall Mount Garage Vacuum

Availability: Usually ships same day.
Item #: WB238852
List Price: $219.99 Save: up to 14%
Price: $189.00

Product Information
HOOVER WALL MOUNT GARAGE VACUUM
Garage Utility Vacuum Features A Wall Mount For Safe, Out-Of-The-Way Storage.

Wall mount vacuum is ideal for garages, workshops, loading docks and more. Garage vacuum is made with heavy duty steel with a 5 gallon capacity tank and includes a 30’L crush-proof hose. This heavy duty garage vacuum is powered by a powerful, yet quiet 10 amp motor. Utility vacuum includes a tool kit and organizer. Tool kit includes a 14”W floor nozzle, two extension wands, upholstery tool, dusting brush and crevice nozzle. Dry application only. 3 Year Limited Warranty.

Product Specifications
CAPACITY GALLONS 5
ASSEMBLY Assembled
BRAND Hoover
CLEANING WIDTH 14
CONSTRUCTION Heavy Duty Steel
DESCRIPTION Wall Mount Vacuum w/ 30' Hose
MANUFACTURERS PART NUMBER L2310
MODEL 238852
MOTOR AMPS 10
WATER LIFT INCHES 115"
WEIGHT LBS 16
GIFT ITEM Yes

Photo Gallery
Flexible Hose and Tool Bag with Hoover Wall Mount Garage Vacuum Hoover Wall Mount Garage Vacuum Tool Kit for Hoover Wall Mount Garage Vacuum Hoover Wall Mount Garage Vacuum
Hoover Wall Mount Garage Vacuum Wall Mount Bracket for Hoover Wall Mount Garage Vacuum Power Cord on Hoover Wall Mount Garage Vacuum Hoover Wall Mount Garage Vacuum
Latch Closure for Hoover Wall Mount Garage Vacuum Filter with Hoover Wall Mount Garage Vacuum Filter with Hoover Wall Mount Garage Vacuum Hose Attachment of Hoover Wall Mount Garage Vacuum
Hoover Wall Mount Garage Vacuum

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: April 07, 2014
Reviewed by: Linda (MONTICELLO,IA)
Customer Rating:
SHOP AREA
IT IS WORKING GREAT NOW FOR KEEP METAL SHAVING PICK UP FROM THE MIL
Reviewed On: November 19, 2013
Reviewed by: Joe (MONTEZUMA,IN)
Customer Rating:
Hoover Wall Mount Garage Vacuum
This is wonderful. The old vacuum that I had does not compare to this vacuum. I like being able to hang on the wall in my garage. The cord is flexible. It does a very nice job cleaning my car and truck and area around the garage. Wife even likes to use it. Thank you for a great product. A friend purchased one and they gave us your information.
Reviewed On: November 12, 2013
Reviewed by: Garage Man (FARMINGTON HILLS,MI)
Customer Rating:
Outstanding Product.
Easy to hang in the garage, plenty of suction, super long hose, reasonably priced ... just what I was looking for.
Reviewed On: November 26, 2012
Reviewed by: Wedge (MA)
Customer Rating:
Very nice
It is a nice alternative to the usual shop vac. Looks and mounts nice. Good suction. Using in celar and couldn't be happier
Reviewed On: November 03, 2011
Reviewed by: Deane Dudley (Vermont)
Customer Rating:
Hoover Wall Mount Garage Vacuum
Great vacuum! I have a 28x28 garage and by mounting the unit in the middle of the front wall I can reach every spot. It has great suction and is very quiet.
Reviewed On: September 05, 2011
Reviewed by: Mark (Brandenburg, KY)
Customer Rating:
Hoover Wall Mount Garage Vacuum
Everyone should buy one of these. The 30 foot hose reaches every corner of my two car garage. Easy to install and easy to operate. Great product
Reviewed On: August 04, 2011
Reviewed by: John in Casper (Casper WY)
Customer Rating:
If you have a garage you need one o these
This has got to be the best wall mounted utility vacuum there is. After buying one for each of my 3 boys I thought I should treat myself to one. It's a great addition to my garage and now I don't have to run to the car wash to vacuum my vehicles.
Reviewed On: April 25, 2011
Reviewed by: Doug Nelson (Batavia, OH)
Customer Rating:
Hoover Wall Mount Garage Vacuum
Great....
Reviewed On: May 20, 2008
Reviewed by: PAULA STARR ()
Customer Rating:
Love it - Just Love it ! 30 ft of hose ensures I can clean the entire basement, up the stiars, and everywhere inbetween. It is a beautiful machine and is exactly what I wanted. Excellent quality. Quick shipping and did I mention that I just Love It?
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700