take 10% off our everday low prices!

Offer applied at final checkout

+

Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Item #: WB104838

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$155.05 up to 19% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AKRO-MILS MULTI-DRAWER CABINET
STEEL FRAME

This modular 28 multi-drawer steel frame cabinet features galvannealed steel frame with a gray powder coat finish, make it rust proof, chip proof and scratch resistant. High impact styrene scoop bottom drawers with clear fronts and molded in label holder. Overall cabinet size is 17"W x 11"D x 11"H. Nesting "feet" for stable stacking. Includes two dividers and one label per drawer.

Drawer Size Reference Table
Drawer/BinW"D"H"
A3-3/1610-9/162-1/16
B3-3/1610-9/163-1/16
C2-3/1610-9/162-1/16
D410-9/162-1/8
E5-3/1610-9/163-1/16


Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES11
  • HEIGHT INCHES11
  • BRANDAkro-Mils®
  • COLOR FAMILYGray
  • COLOR FINISHSteel
  • CONSTRUCTIONSteel
  • DRAWER COLORGray/Clear
  • DRAWER CONSTRUCTIONPlastic
  • DRAWER QUANTITY28
  • DRAWER SIZE(28) C
  • FRAME COLORGray
  • MANUFACTURERS PART NUMBER19228
  • WEIGHT LBS24
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GEORGE

    Date: February 15, 2016

    Akro-Mils Storage Cabinet
    Your review:
    I have purchased seven Acro-Mils small part storage cabinets over the past ten to fifteen years. The most recently purchased cabinet is just like the first six in quality, function and appearance. They're GREAT!
    Pros:
    As my small parts supplies continue expand and diversify, I no doubt will be buying more of the same kind of cabinets.
    Cons:
    There are no cons.
  • Reviewer: Jeffrey

    Date: June 23, 2015

    Works well
    Your review:
    We have been using these drawers at our business for many years to store stock and they work well.
    Pros:
    Drawers slide easily, well made.
    Cons:
    None
  • Reviewer: Donna

    Date: April 09, 2013

    Storage Box
    Your review:
    Just what I needed, prefect for small parts. Thanks
  • Reviewer: Frances Buckles

    Date: October 26, 2011

    Small Parts Storage Cabinet
    Your review:
    I already have three of these. They allow me to sort and store slides easily. I think they are great.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $57.00 with this comparable product

Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Ivory Drawers

Item #: WB104838

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

Item #: WB104838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers
    Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers

    Be the first to know about our special deals and events!

    Top