Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Item #: WB158157B

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 14 to 20
  • 18 to 24
  • 22 to 28
  • 30 to 42
  • 38 to 50
  • 54 to 66

30 to 42

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PERMANENT LEG SUPPORT FOR Omni Metalcraft 1.9" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

Product Specifications

  • WIDTH INCHES18
  • ADJUSTABLE HEIGHT INCHES30 to 42
  • ASSEMBLYAssembled
  • BRANDOmni Metalcraft
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBERMHST"BF"-30.25-42.25 TOL-18W
  • MAXIMUM LEG HEIGHT INCHES42
  • MINIMUM LEG HEIGHT INCHES30
  • TYPE1.9" Dia. Roller
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Roller Conveyor Leg
    Your review:
    It worked well with the Conveyor purchased
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the price for a set of these, or as an individual stand?

    Question Asked By: David, January 29, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, January 31, 2020

      Hello David, this unit is sold individually. Thank you for your question.

Popular item in this category

Omni Metalcraft 1.9" Roller Conveyor Leg Support 36"W I.D. with 38" to 50"H

Item #: 158159E

Not Yet Rated

Usually ships in 12 to 15 days

$86.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Item #: WB158157B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant