Wire Mesh Security Cage Accessory Shelf , 36"Wx24"D
Add additional wire shelf. Easily adjustable and expandable to change with your needs. Durable gray epoxy finish. Shelf Capacity of 100 Lbs. evenly distributed.
Global Industrial
Model # :WB184106
Global Industrial Wire Mesh Security Cage Accessory Shelf, 36"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Weight Capacity | 200 lbs |
| Weight | 15.7 lbs |
Product Details
| Assembly Required | No |
| Type | Locker Shelf |
| Shelf Capacity | 100 lbs |
| Color | Gray |
| Accessory Type | Shelf |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 184106 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |