Mobilize your shelving unit with this set of four 4" rubber swivel casters. Shaft is 7/16" diameter and 1-1/2" long.
Nexel
Model # :WB184233
Nexel® CA4S4 (4) Swivel Stem Casters, 4" Rubber, Set of (4), 500 lb Capacity
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Backordered, expected around 12/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Weight Capacity | 500 lbs |
Product Details
| Material | Rubber |
| Color | Gray |
| Brand | Nexel |