Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Item #: WB184838BL

(10)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2-3/4
  • 6-5/8
  • 11-1/8
  • 4-1/8
  • 8-3/8

6-5/8

  • SELECT
  • Yellow
  • Red
  • Blue
  • Clear
  • Black
  • Green
  • Beige

Blue

$2.60 ea.

Price: $31.20 / Pkg of 12

Save $1.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SHELF BIN

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

Product Specifications

  • WIDTH INCHES6-5/8
  • DEPTH INCHES11-5/8
  • HEIGHT INCHES4
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHBlue
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERQSB102BL
  • PACKAGE QUANTITY12
  • PRODUCT FAMILYHopper Front Bins
  • PRODUCT GROUPBins
  • APPROVED/CERTIFIEDFDA Compliant
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 04, 2019

    GREAT products, GREAT service
    Your review:
    We use these bins to keep our inventory readily available to our electricians in the field as well as making it easy for our materials manager to keep track of what he has on the jobsite. They have dividers we can also use with them to maximize our space.
  • Reviewer: Anonymous

    Date: March 23, 2018

    storage bins
    Your review:
    Good size for medium sized parts. keeps parts clean and dry.
  • Reviewer: Anonymous

    Date: February 27, 2018

    quality material
    Your review:
    sturdy, well made, good quality material
  • Reviewer: Anonymous

    Date: September 01, 2017

    Product Review
    Your review:
    Placing my order was very easy. Delivery was much faster than expected. Overall exceeded my expectations.
  • Reviewer: Anonymous

    Date: June 24, 2014

    blue bins
    Your review:
    most suitable for our stocking needs
  • Reviewer: Anonymous

    Date: March 25, 2014

    jmann
    Your review:
    The bins I purchased worked great in my work truck. They are a good size and really helped me organize my truck. I would highly recommend these!!
  • Reviewer: Anonymous

    Date: March 11, 2014

    BAG BINS
    Your review:
    Perfect size for shelving our bagged inventory too small for boxes.
  • Reviewer: Anonymous

    Date: February 05, 2014

    Great product
    Your review:
    Great product. Exactly what I needed. Reasonably priced.
  • Reviewer: Anonymous

    Date: October 07, 2013

    shelf bins
    Your review:
    These bins have helped make our parts organization so much easier. They are a good size & the dividers help keep items organized.
  • Reviewer: Anonymous

    Date: August 26, 2011

    Awesome Bins
    Your review:
    These bins are great, absolutely fabulous. They are tough and durable when you pull them off the rack, and they have lots of slots to put dividers.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Item #: WB184838BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant