Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
74"H Nexel Chrome Wire Shelving - 60"W X 24"D

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

74"H Nexel Chrome Wire Shelving - 60"W X 24"D

Item #: WB188432

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 205.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Chrome Wire Shelving
Starter Unit
Designed for Years of Heavy Duty Service

Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.

Please note that installation is available. Please call 1-888-978-7759 for more information and pricing.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES74
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER24607C
    • MODEL188432
    • SHELF CAPACITY LBS600
    • SHELF QUANTITY4
    • WIRE FINISH TYPEChrome
    • WIRE SHELVING PRODUCT TYPEStand-Alone Units
  • Snap on sleeves attach easily to post to support shelf.
  • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
  • Meets the standards of the National Sanitation Foundation.
Have A Question About This Product?
1 Question | 2 | Answer

Avg. Customer Rating: (15 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Wire Shelves

It is standard wire shelving. You have to hammer/mallet a piece of metal into the bottom of the pole in order to put the feet or casters in. When assembling a lot of shelves it is very annoying. Maybe that is why it was one of the cheaper shelving units available.

See more critical reviews

Sort by: 

15 Results

solid product

Your review: works as advertised, no issues.

Is this review helpful?

Rack

Your review: Very well made and easy to assyb

Pros: Clean finish

Cons: N/A

Is this review helpful?

Great shelving

Your review: This is a very handy product, keeps spaces neat and organized.

Pros: space saving

Cons: none. serves its purpose

Is this review helpful?

4 shelf wire rack

Your review: Stable shelf and suitable for our needs

Pros: Stable

Cons: not on wheels

Is this review helpful?

Nice and sturdy

Your review: Love these shelves. it is the second set we purchased. Perfect for organizing our storage area

Pros: Sturdy and holds a lot of stuff.

Cons: Feet are hard to push in.

Is this review helpful?

As advertised

Your review: A nice cart. We needed something really heavy duty and this was the heaviest rated cart I could find. I wish it was a little heavier duty, but it works.

Is this review helpful?

Shelving

Your review: Great Product; Note to Shipping Dept: the feet for the four posts are shipped at the ends of the box with the posts. One end got knocked open in transit and the feet fell out. I had to get replacements special shipped. Please pack more securely.

Pros: solid

Cons: none

Is this review helpful?

Buyer II

Your review: Purchased these shelving units for our remodeled office supply room. The units worked out great. I like the weight capacity and the ability to adjust the shelves to the height you need with out having wasted space. Thank you Global.

Pros: Shelving units have casters and can be moved really easy. Adjustable shelves work great.

Cons: None.

Is this review helpful?

Works fine

Your review: Good product

Pros: Easy to assemble

Cons: None

Is this review helpful?

OUTSTANDING PRODUCT!

Your review: Don't waste your time or money on the "cheaper" versions of the product that are all over the internet. This unit is strong and well made. The fit and finish are perfect! I put an extra shelve and casters on mine and it carries the load with no sagging or other problems.

Pros: So easy to put together, that IF I had a monkey, HE could have put it together NO PROBLEMS!

Cons: None that I can think of. A little pricey, but remember, you get what you pay for! I saw pictures posted by consumers of "cheaper" brands and they all sagged in the middle and "looked cheap"!

Is this review helpful?

Chrome Wire Shelving

Your review: I like the Nexel Chrome Wire Shelving so much that I bought one for my son-in-law. It is very sturdy and a perfect size. I use it in my garage to store my plastic containers.

Is this review helpful?

Great service

Your review: We have ordered shelving about 8 times in the past year for our new restaurant, it has allways arrived promptly via ups. The last set was missing one set of leveling feet, the end of the box was damaged and I'm sure they are in a brown truck somewhere. Otherwise great company and products, we will order again.

Is this review helpful?

Wire Shelves

Your review: It is standard wire shelving. You have to hammer/mallet a piece of metal into the bottom of the pole in order to put the feet or casters in. When assembling a lot of shelves it is very annoying. Maybe that is why it was one of the cheaper shelving units available.

Is this review helpful?

Shelving

Your review: This shelving is easy to assemble and sturdy. The only thing is that the gray pieces on the feet adjusters won't stay on. I just stuck them under after we got it set where we wanted it.

Is this review helpful?

Your review: I have been using the Nexel wire shelving and everyone is please with the quality and ease of assembly. It is very strong and we had the units two days after placing the order.

Is this review helpful?

Sort by: 

15 Results

There are 15 questions and 2 answers for this product.

Sort by: 

15 Results

What are the specifications of this item?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 

15 Results