SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Ledge, 36"W x 4"H

Nexel® Chrome Wire Ledge, 36"W x 4"H

Item #: WB188584

(8)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $20.00

Promotional Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® ABM3C-25 Clear Label Holder 3"W x 1-1/4"H With Paper Insert (25 Pc)

Nexel® ABM3C-25 Clear Label Holder 3"W x 1-1/4"H With Paper Insert (25 Pc)

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 36"L x 24"W x 39"H

Nexel® Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 36"L x 24"W x 39"H

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.

Weights & Dimensions

  • Width 36 in
  • Height 4 in

Product Details

  • Assembly Required Assembled
  • Type Ledge
  • Accessory Type Ledge
  • For Use With Dry
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AL436C
  • Color Family Silver

Warranty

  • Warranty 1 Year Limited
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    can use any chrome shelve
    Your review:
    you can use any chrome shelve
  • Reviewer: Anonymous

    Date: December 18, 2016

    PERFECT
    Your review:
    They fit and do exactly what we need them to do...Thanks
  • Reviewer: Anonymous

    Date: January 28, 2015

    Ledge for Wire Rack
    Your review:
    Work great to enclose wire rack shelf
  • Reviewer: Anonymous

    Date: July 29, 2013

    The ledges
    Your review:
    Thank you for making the ledges available. They help so much when loading the shelves to their max -- and they really do hold a ton of stuff @!
  • Reviewer: Anonymous

    Date: March 20, 2013

    Great Product
    Your review:
    Great Product, Great customer service.
  • Reviewer: Anonymous

    Date: February 01, 2012

    Perfect Solution
    Your review:
    We are using them on the front of the 3 sided enclosed rolling cart. You should list them as an accessory on this unit too. Your support is super too!
  • Reviewer: Anonymous

    Date: August 20, 2011

    Ledge 36"L X 4"H for Wire Shelves
    Your review:
    Easy to install.
  • Reviewer: Anonymous

    Date: July 29, 2011

    36" ledge
    Your review:
    works okay
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Ledge, 36"W x 4"H

Nexel® Chrome Wire Ledge, 36"W x 4"H

Item #: WB188584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Ledge, 36"W x 4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant