SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Wire Ledge, 72"W x 4"H

Nexel® Chrome Wire Ledge, 72"W x 4"H

Item #: WB188590

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $28.95 ea.
  • Buy 5+ $26.95 ea.

Quantity

Customers Also Viewed

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 63"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 63"H

Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.

Weights & Dimensions

  • Width 72 in
  • Height 4 in
  • Weight 4 lbs

Product Details

  • Assembly Required Assembled
  • Type Ledge
  • For Use With Dry
  • Accessory Type Ledge
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AL472C
  • Color Family Silver

Warranty

  • Warranty 1 Year Limited
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 27, 2015

    Easy to Instll and Fits Perfectly
    Your review:
    You can use these any where - in the house or garage. Easy to install, strong, looks great, meets the purpose, flexible. Love them. Solid, strong and beautiful.
  • Reviewer: Anonymous

    Date: March 22, 2012

    Ledge
    Your review:
    Doesn't fit easily onto shelving. Usually have to bend the legs on 1 or 2 clips to make them fit. Pain in the butt.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Wire Ledge, 72"W x 4"H

Nexel® Chrome Wire Ledge, 72"W x 4"H

Item #: WB188590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Wire Ledge, 72"W x 4"H
    Nexel® Chrome Wire Ledge, 72"W x 4"H
    Nexel® Chrome Wire Ledge, 72"W x 4"H
    Nexel® Chrome Wire Ledge, 72"W x 4"H
    Nexel® Chrome Wire Ledge, 72"W x 4"H
    Nexel® Chrome Wire Ledge, 72"W x 4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant