SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 48 x 18

Item #: WB188738CL

(20)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Translucent Shelf Liner 14 x 24

Translucent Shelf Liner 14 x 24

Translucent Shelf Liner 60 x 24

Translucent Shelf Liner 60 x 24

Translucent Shelf Liner 60 x 18

Translucent Shelf Liner 60 x 18

Translucent Shelf Liner 14 x 36

Translucent Shelf Liner 14 x 36

Translucent Shelf Liner 72 x 18

Translucent Shelf Liner 72 x 18

Translucent Shelf Liner 24 x 30

Translucent Shelf Liner 24 x 30

Translucent Shelf Liner 14 x 30

Translucent Shelf Liner 14 x 30

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 74"H

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Translucent Shelf Liner 48 x 18 - GSM-6

WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.

Weights & Dimensions

  • Depth 18 in
  • Width 48 in

Product Details

  • Type Rectangle
  • Accessory Type Shelf Accessories
  • Brand Chadko
  • Description Liner
  • Assembly Required Assembled
  • Material Polypropylene
  • Color Family Clear
  • Wire Material Translucent Plastic
Customer Review

4.5

  • 5 Star

    14
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    2
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mac

    Date: March 20, 2021

    Exact Fit
    Your review:
    An exact fit for my shelves.
  • Reviewer: LUZ

    Date: March 17, 2021

    GREAT FIT!!
    Your review:
    they worked good for what I needed them for in my pantry shelfs so that the smaller items would not fall through the cracks thanks :)
  • Reviewer: John

    Date: October 13, 2020

    Shelf liner
    Your review:
    Works fine.
  • Reviewer: K

    Date: October 02, 2020

    Great quality
    Your review:
    Great pricing, site was easy to navigate and shipping was quick. The liners work well.
  • Reviewer: KENNETH

    Date: April 19, 2020

    Good quality, great fit.
    Your review:
    Does the job very well. Adequate thickness, cut properly and has a good fit on the shelf. Does the job so well that I almost forget they're there. Thought the stickers were going to be a pain to remove, but they weren't too bad.
  • Reviewer: Anonymous

    Date: October 14, 2019

    Nice quality and fit well
    Your review:
    We have not used these for long, but they seem to be off good quality and fit the shelf well.
  • Reviewer: Anonymous

    Date: August 30, 2017

    Thinner than Advertised
    Your review:
    I bought these shelf liners largely because of the advertised thickness of 0.035 inch. These were the thickest polypropylene shelf liners I could find. But when they arrived, I found they measured only 0.026 inch thick. And they are rather flimsy. I called Global six or seven times over the course of a week, and then I called the manufacturer. The manufacturer says that these shelf liners are specified at 0.025 inch thick and always have been. Global never denied that these were thinner than what their web site claimed, but repeatedly brushed off suggestions to correct their web site, saying, �that information comes from the manufacturer.� However, the manufacturer states that they have always made clear to Global that the shelf liners are 0.025 inch thick. It has been about two weeks since my last call to Global, and their web site still shows the erroneous thickness. Therefore, I write this review. Buyer, beware! These shelf liners are thinner than advertised and are r
  • Reviewer: Anonymous

    Date: July 13, 2017

    Translecent Shelf Line
    Your review:
    Excellent product.
  • Reviewer: Anonymous

    Date: November 17, 2015

    Wire Shelving Shelf Liners
    Your review:
    Item fits perfectly on the 48x18 open wire shelving. It prevents small items from falling over or slipping through the wire.
  • Reviewer: Anonymous

    Date: July 15, 2015

    Shelf liner 48 x 18
    Your review:
    Great Idea, thanks for the suggestion.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 48 x 18

Item #: WB188738CL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Translucent Shelf Liner 48 x 18
    Translucent Shelf Liner 48 x 18
    Translucent Shelf Liner 48 x 18
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant