Translucent Shelf Liner 60 x 18 - GSM-16
WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.
Chadko Polypropylene Shelf Liner, 60"W x 18"D, Translucent
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Color | Translucent |
| Manufacturers Part Number | GSM 16 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |