Chadko Polypropylene Shelf Liner, 36"W x 24"D, Translucent
|
Questions & Answers (0)
Product Description
Translucent Shelf Liner 36 x 24 - GSM-21
WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.
WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
Product Details
| Type | Shelf Liner |
| Material | Polypropylene |
| Color | Translucent |
| Manufacturers Part Number | GSM 21 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |