Take 15% off your entire order!

Offer applied at checkout

+

Translucent Shelf Liner 72 x 24

Translucent Shelf Liner 72 x 24

Item #: WB188744CL

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $12.75 ea.
  • Buy 10+ $12.00 ea.

Quantity

Customers Also Viewed

Translucent Shelf Liner 72 x 24 - GSM-22

WIRE SHELF LINER .035" thick translucent polyproplene liner prevents items from falling through wire shelves.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • CAPACITY LBS--
  • COLOR FINISHTranslucent
  • ASSEMBLYAssembled
  • BRANDChadko
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONLiner
  • TYPERectangle
  • WIRE FINISH TYPETranslucent Plastic
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Donald

    Date: October 27, 2020

    I didn't use for a shelf; I repaired my greenhouse with it...pretty good!
    Your review:
    I used this to repair a broken fiberglass panel in my greenhouse. I needed to drill holes in it for bolts; it drills without problem. The fiberglass panel was 25" wide; I glued one side of the liner down to a piece of the fiberglass with silicone and it sealed well. This fixed the problem at a fraction of the cost for other "panels."
  • Reviewer: Anonymous

    Date: July 17, 2017

    Translucent Shelf Liner 72 x 24
    Your review:
    Very pleased with the product. Able to organize items without them falling through the shelf.
  • Reviewer: Anonymous

    Date: June 12, 2016

    Shelf liner
    Your review:
    Fit shelves great. Small items do not fall through slats.
  • Reviewer: Anonymous

    Date: July 15, 2013

    Shelf Liner
    Your review:
    Great product! Very fast delivery!!!
  • Reviewer: Anonymous

    Date: March 19, 2013

    Evaluating -- Shelf Liner -- Wire Shelf
    Your review:
    Strong and pliable. Provides sturdy surface for storing small items.
Product Q & A

There are no questions for this product.

Popular item in this category

Translucent Shelf Liner 12 x 72

Item #: B1232421

Not Yet Rated

Usually ships in 2 to 5 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 72 x 24

Translucent Shelf Liner 72 x 24

Item #: WB188744CL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Translucent Shelf Liner 72 x 24
    Translucent Shelf Liner 72 x 24
    Translucent Shelf Liner 72 x 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant