SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H

Item #: WB189347

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $401.95

Save $20.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $401.95 ea.
  • Buy 5+ $381.95 ea.

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 18"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 18"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 42"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 42"W x 24"D x 74"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 63"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Add-On 72"W x 24"D x 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

Weights & Dimensions

  • Depth 24 in
  • Width 72 in
  • Height 74 in

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Shelf Type Flat Wire
  • Type Add-On Unit
  • Brand Nexel
  • Material Steel
  • Finish Poly-Z-Brite®
  • Shelf Capacity 600 lbs
  • Manufacturers Part Number 189347
  • Color Family Clear

Warranty

  • Warranty 15 Year Limited

Compliance & Certifications

  • Certifications NSF
  • Snap on sleeves easily attach to post to support shelf.
  • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H

Item #: WB189347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 72"W x 24"D x 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant