Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D

Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D

Item #: WB189975A

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $72.95 ea.
  • Buy 5+ $70.95 ea.

Quantity

Customers Also Viewed

Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D

Customize your wireshelving unitswith additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONGalvanized Steel
  • MANUFACTURERS PART NUMBERS2448SZ
  • MODEL189975A
  • SHELF CAPACITY LBS400
  • SHELF TYPESolid
  • FINISHGalvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Item #: 189977A

Not Yet Rated

Ships same day.

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D

Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D

Item #: WB189975A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D
    Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D
    Nexel® S2448SZ Solid Galvanized Shelf 48"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant