take 10% off our everday low prices!

Offer applied at final checkout

+

Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity

Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity

Item #: WB198642

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 32 X 20 Folding Wire Container Accessory Lid-Hinged

    $24.25

  • General Security Laminated Steel Padlock with Bumper and Two Keys - Keyed Differently

    $4.59

  • 32x20x21 Blue Nylon Cover

    $16.50

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity

Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Sets up in seconds.

Add a hinged lid and padlock for security. Mobilize your container by adding the caster kit. Keep contents hidden, secure, and dust free with the durable nylon cover (Each sold separately).

Product Specifications

  • LENGTH INCHES32
  • WIDTH INCHES20
  • HEIGHT INCHES21
  • INSIDE HEIGHT INCHES16
  • CAPACITY LBS1000
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHGray Powder Coat Finish
  • CONSTRUCTIONWire Mesh 1"x1"
  • DESCRIPTIONFolding Wire Container - Bulk
  • GATE/OPEN SIDES32"
  • LIMITED WARRANTY1 Year
  • PRODUCT GROUPBulk Containers
  • STACK AND/OR NESTStack
  • STYLEContainer
  • TYPEHeavy Duty
  • WEIGHT LBS43
  • Shipping containers shown with optional plate casters, sold in a set of 4 swivel with 2 locking.
  • Optional lid (sold separately) has sturdy hinges and completely encloses contents.
  • Add the optional padlock to easily secure the lid.
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LINAE

    Date: September 26, 2018

    Admin Asst
    Your review:
    Just the right size. Easy to set up. Sturdy construction
  • Reviewer: PHILLIP

    Date: April 21, 2017

    Good Product
    Your review:
    We use these to store product. The fit our needs perfectly.
    Pros:
    Able to see what is in them, durable, collapsible,
  • Reviewer: RODGER

    Date: August 08, 2016

    Review
    Your review:
    The product arrives folded. It is easy enough to unfold and is sturdy.
  • Reviewer: Peter

    Date: February 25, 2014

    Great product
    Your review:
    Very sturdy and well built. Will be buying more.
  • Reviewer: Kathy

    Date: February 24, 2012

    Folding Wire Container
    Your review:
    Great product, easy to use and store when not in use.
Product Q & A

There are 2 questions and 2 answers for this product.

  • What are the dimensions of the caster plates?

    Question Asked By: Jason, October 01, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jason, the caster plate dimensions are 8.5"L x 4-5/8"W. Thank you for your interest in our product.

  • I would like to put wheels on this item. I see the wheels on the pictures but I do not see them listed on the accessories so I do not know which ones to order. Which wheels will work with this container?

    Question Asked By: Haruko, September 06, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Haruko, You would use Global model number 653CP96 which can be ordered by calling our sales dept. I have forwarded this query to our sales team as they can provide additional detail. Thank you for your interest in our product.

Popular item in this category

Caster Kit 5" x 1 1/2" (4 Swivel, 2 With Brakes) With Mounting Plate

Item #: WB198642

(4)

Ships same day.

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity

Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity

Item #: WB198642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity
    Folding Wire Container 32"L x 20"W x 21"H 1000 Lb. Capacity

    Be the first to know about our special deals and events!

    Top