SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray

Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray

Item #: WB234CP125

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 72"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 72"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 96"H, 5 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 96"H, 5 Shelves, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 72"H, 5 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 72"H, 5 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 96"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 96"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 39"H, 3 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 24"D x 39"H, 3 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 48"W x 24"D x 72"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 48"W x 24"D x 72"H, 4 Shelves, Gray

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Baby Changing Table - 9012

Baby Changing Table - 9012

Reinforced with flanged channel construction. Adjusts on 1" increments. Gray enamel finish. Easy assembly.

Weights & Dimensions

  • Depth 24
  • Width 60
  • Weight Capacity 3,000 lbs

Product Details

  • Assembly Required Assembled
  • Unit Type Bolted Open Shelving
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 234CP125
  • Shelf Material Steel Deck
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 25, 2013

    Good shelves, weak bolts
    Your review:
    These are very good shelves and corner posts, but the 1/4 in. bolts provided with the shelves should have flat washers or they should be flanged bolts. The bolt heads do not quite cover the holes in the corner posts.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How much does it weigh?

    Question Asked By: Danny, February 17, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, February 17, 2016

      52 lbs

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray

Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray

Item #: WB234CP125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Global Industrial™ Die Rack Shelf, 60"W x 24"D x 2"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant