SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Item #: WB235388A

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $155.95 ea.
  • Buy 7+ $152.95 ea.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H

Nexel® Stainless Steel Solid Shelving Starter 48"W x 24"D x 63"H

Nexel® Stainless Steel Solid Shelving Starter 48"W x 24"D x 63"H

Nexel® Stainless Steel Solid Shelving Starter 36"W x 24"D x 74"H

Nexel® Stainless Steel Solid Shelving Starter 36"W x 24"D x 74"H

Nexel® Stainless Steel Solid Shelving Starter 36"W x 24"D x 63"H

Nexel® Stainless Steel Solid Shelving Starter 36"W x 24"D x 63"H

Nexel® Stainless Steel Wire Shelving Starter 48"W x 18"D x 74"H

Nexel® Stainless Steel Wire Shelving Starter 48"W x 18"D x 74"H

Nexel® Stainless Steel Wire Shelving Starter 36"W x 18"D x 63"H

Nexel® Stainless Steel Wire Shelving Starter 36"W x 18"D x 63"H

Nexel® Stainless Steel Wire Shelving Starter 48"W x 18"D x 63"H

Nexel® Stainless Steel Wire Shelving Starter 48"W x 18"D x 63"H

Nexel® Stainless Steel Wire Shelving Starter 72"W x 24"D x 74"H

Nexel® Stainless Steel Wire Shelving Starter 72"W x 24"D x 74"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome Wire Shelving Starter - 24"W x 14"D x 63"H

Nexel® Chrome Wire Shelving Starter - 24"W x 14"D x 63"H

Shelf Liner - Heavy Duty 1/16" Clear Acrylic 36 x 24 - Pkg Qty 2

Shelf Liner - Heavy Duty 1/16" Clear Acrylic 36 x 24 - Pkg Qty 2

Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Weights & Dimensions

  • Depth 24 in
  • Width 36 in

Product Details

  • Description Solid
  • Assembly Required Assembled
  • Shelf Type Solid
  • Wire Material Stainless Steel
  • Accessory Type Shelf
  • Brand Nexel
  • Material Stainless Steel
  • Manufacturers Part Number S2436SS
  • Shelf Capacity 600 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Item #: WB235388A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D
    Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D
    Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D
    Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D
    Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D
    Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant