SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid 3648-00 Bus Utility Tote Box Lid

Rubbermaid 3648-00 Bus Utility Tote Box Lid

Item #: WB235946

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.08 up to 21% OFF

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Bus Utility Tote Box Without Lid, 20"L x 15"W x 5"H

Rubbermaid® Bus Utility Tote Box Without Lid, 20"L x 15"W x 5"H

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Rubbermaid 3351-92 Utility Tote Box Without Lid 21-1/2 x 17-3/4 x 7

Rubbermaid 3351-92 Utility Tote Box Without Lid 21-1/2 x 17-3/4 x 7

Rubbermaid Bus Utility Tote Box FG350700WHT - 18 x 12 x 3-1/2 - White - Pkg Qty 6

Rubbermaid Bus Utility Tote Box FG350700WHT - 18 x 12 x 3-1/2 - White - Pkg Qty 6

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Global Industrial™ Nesting Tote Box 20-1/4"Lx15-1/4"Wx5"H Gray - Pkg Qty 6

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Blue - Pkg Qty 10

Global Industrial™ Corrugated Plastic Postal Mail Tote With Lid 18-1/2x13-1/4x12 Blue - Pkg Qty 10

Rubbermaid 3509-00 White Plastic Box 3.5 Gallon 18 x 12 x 6 - Pkg Qty 6

Rubbermaid 3509-00 White Plastic Box 3.5 Gallon 18 x 12 x 6 - Pkg Qty 6

Rubbermaid 3501-00 White Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6

Rubbermaid 3501-00 White Plastic Box 21.5 Gallon 18 x 26 x 15 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Kennedy Group All Purpose Container Placard Label Holder ASTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group All Purpose Container Placard Label Holder ASTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

RUBBERMAID
STACK OR NEST TOTE LID

These durable gray polyethylene totes will last for years and will provide excellent service for storing a wide range of items. Totes can be stacked with lid.

Weights & Dimensions

  • Depth 15 in
  • Width 20 in
  • Length 20 in
  • Height 3/4 in
  • Weight 1 lbs

Product Details

  • Assembly Required Assembled
  • Type Lid
  • Accessory Type Cover and Lid
  • Package Quantity 1
  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG364800GRAY
  • Color Family Gray

Compliance & Certifications

  • Certifications NSF
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Stephen

    Date: October 07, 2021

    Cost Savings Idea
    Your review:
    Purchased the Tote Box and Lid, both were good quality and met my expectations. Size of boxes compared to the size of above mentioned was extreme, seems this would be a cost savings to optimized.
  • Reviewer: Anonymous

    Date: November 22, 2016

    Great product.
    Your review:
    Nice sturdy bus utility box with lid.
  • Reviewer: Anonymous

    Date: June 17, 2013

    Tote Box Lid
    Your review:
    Product is great..construction is good. Not the proper size for the tote I have even though customer service said it was.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid 3648-00 Bus Utility Tote Box Lid

Rubbermaid 3648-00 Bus Utility Tote Box Lid

Item #: WB235946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid 3648-00 Bus Utility Tote Box Lid
    Rubbermaid 3648-00 Bus Utility Tote Box Lid
    Rubbermaid 3648-00 Bus Utility Tote Box Lid
    Rubbermaid 3648-00 Bus Utility Tote Box Lid
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant