+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Flat Lid for
20 Gallon Round Rubbermaid Brute Plastic Containers
The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.
20 Gallon Round Rubbermaid Brute Plastic Containers
The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.
Weights & Dimensions
- Depth 19-7/8 in
- Width 19-7/8 in
- Height 1-4/5 in
Product Details
- Assembly Required Assembled
- Capacity 20 gal
- Type Flat Lid
- Accessory Type Lid
- Package Quantity 1
- Brand Rubbermaid
- Material Plastic
- Manufacturers Part Number FG261960GRAY
- Shape Round
- Color Family Gray
⚌
Photo/Video Gallery
-
Flat Lid For 20 Gallon Round Trash Container - Gray
Customer Review
Product Q & A
There are no questions for this product.

Flat Lid For 20 Gallon Round Trash Container - Gray
$14.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A