SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Item #: WB239001YL

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Yellow
  • Gray

Yellow

Frequently Purchased Together

  • Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow
  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $50.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $50.95

  • Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

    $67.95

$14.66 up to 5% OFF

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Yellow

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Yellow

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray

Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray

Rubbermaid Brute® FG264360YEL Trash Container w/Venting Channels, 44 Gallon - Yellow

Rubbermaid Brute® FG264360YEL Trash Container w/Venting Channels, 44 Gallon - Yellow

Rubbermaid Brute® 2620 Trash Container 20 Gallon - White

Rubbermaid Brute® 2620 Trash Container 20 Gallon - White

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Blue

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Flat Lid for
20 Gallon Round Rubbermaid Brute Plastic Containers

The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.

Weights & Dimensions

  • Depth 19-7/8 in
  • Width 19-7/8 in
  • Height 1-4/5 in

Product Details

  • Assembly Required Assembled
  • Capacity 20 gal
  • Type Flat Lid
  • Accessory Type Lid
  • Brand Rubbermaid
  • Package Quantity 1
  • Material Plastic
  • Manufacturers Part Number FG261960YEL
  • Shape Round
  • Color Family Yellow
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 04, 2015

    recycle bin lid
    Your review:
    replacement lids for our recycle bins were difficult to find and these lids fit perfectly
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Rubbermaid® Commercial Flat Lid For 20 Gallon Round Trash Container, Yellow

Item #: WB239001YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant