SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Lid For 10 Gallon Round Trash Container - Gray

Flat Lid For 10 Gallon Round Trash Container - Gray

Item #: WB239051GY

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White

Gray

Frequently Purchased Together

  • Flat Lid For 10 Gallon Round Trash Container - Gray
  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $50.95

  • Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray

    $28.95

$12.94 up to 5% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray

Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray - Pkg Qty 4

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Gray

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Gray

Rubbermaid Brute® 2620 Trash Container 20 Gallon - Gray

Rubbermaid Brute® 2610 Trash Container 10 Gallon - White

Rubbermaid Brute® 2610 Trash Container 10 Gallon - White

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 24"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 24"W x 24"D

Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity

Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Lid for
10 Gallon Round Rubbermaid Brute Plastic Containers

The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.

Weights & Dimensions

  • Depth 16 in
  • Width 16 in
  • Height 1 in

Product Details

  • Assembly Required Assembled
  • Capacity 10 gal
  • Type Flat Lid
  • Accessory Type Lid
  • Package Quantity 1
  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG260900GRAY
  • Shape Round
  • Color Family Gray
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 12, 2019

    Director of Baseball Operations
    Your review:
    Works well for us
  • Reviewer: Anonymous

    Date: September 28, 2018

    Great product and great price fast shipping
    Your review:
    Flat lid for 10 gallon trash container
  • Reviewer: Anonymous

    Date: July 20, 2018

    Manly birthday present
    Your review:
    My son-in-law chose this for his birthday present. I ordered it for him. The UPS delivery man wanted it for himself. The product was delivered quickly and in good condition.
  • Reviewer: Anonymous

    Date: April 13, 2015

    Expensive shipping
    Your review:
    service accomplished very quickly and most pleased with the product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Lid For 10 Gallon Round Trash Container - Gray

Flat Lid For 10 Gallon Round Trash Container - Gray

Item #: WB239051GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant