Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Refuse Bin, 8 Gallon, Black

Rubbermaid® Refuse Bin, 8 Gallon, Black

Item #: WB241299

(2)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$134.02 up to 40% OFF

Price: $80.00

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Easily hooks on to carts for convenient waste or supply storage. Measures 17"W x 12"D x 22"H. Also available in 4-gallon size.

Does not fit Rubbermaid® Flat Shelf Carts. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES17
  • HEIGHT INCHES22
  • CAPACITY LBS--
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • DESCRIPTION8 Gallon Refuse Bin
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERFG335388BLA
  • REFERENCE #3353-88
  • TYPEAccessory
  • DEPTH INCHES12
  • BRANDRubbermaid®
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 20, 2018

    Refuse bin
    Your review:
    It very study and fits both ends of the cart very well
  • Reviewer: Anonymous

    Date: April 08, 2014

    Rubbermaid? 8 Gallon Refuse Bin
    Your review:
    Great addition
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Refuse Bin, 8 Gallon, Black

Rubbermaid® Refuse Bin, 8 Gallon, Black

Item #: WB241299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Refuse Bin, 8 Gallon, Black
    Rubbermaid® Refuse Bin, 8 Gallon, Black
    Rubbermaid® Refuse Bin, 8 Gallon, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant