SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks

Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks

Item #: WB241400

(1)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.24 up to 19% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Black

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,450 Lbs. Cap,Black

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,450 Lbs. Cap,Black

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Black

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Black

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Standard Mail and Office File Cart 200 Lb. Capacity

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Rubbermaid® High Security Healthcare Cleaning Cart

Rubbermaid® High Security Healthcare Cleaning Cart

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Installs easily with snaps to carry cleaning solutions and tools where needed. Does not fit 3/4 Cu. Yd. models.

Weights & Dimensions

  • Width 21 in
  • Length 31.5 in

Product Details

  • Type Accessory
  • Brand Rubbermaid
  • Assembly Required Assembled
  • Manufacturers Part Number FG9T9000BLA
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Caddy bag
    Your review:
    The caddy bag is very useful and handy. it helps us stay organized
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks

Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks

Item #: WB241400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Nine Pocket Caddy Bag 9T90 for Rubbermaid® Structural Foam Tilt Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant