Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H

Item #: WB251042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $356.95

Save $17.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $356.95 ea.
  • Buy 10+ $335.95 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H

Increase storage space and inventory access. Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD ON UNIT - Includes one upright frames and two pair beams Capacity based on 36" shelf spacing.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • HEIGHT INCHES96
  • COLOR FINISHGreen & Orange
  • MODEL251042
  • WEIGHT LBS238
  • CAPACITY LBS19400
  • ASSEMBLYUnassembled
  • BEAM HEIGHT INCHES4-5/16
  • BRANDWireway Husky
  • COLUMN SIZE INCHES3 x 1-5/8
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY2
  • MANUFACTURERS PART NUMBER183609643096DA
  • SHELF CAPACITY LBS6270
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 144"H

Item #: 251060

Not Yet Rated

Usually ships in 4 to 7 days

$393.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H

Item #: WB251042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Husky Rack & Wire Teardrop Pallet Rack Add-On With Wire Deck - 96"W x 36"D x 96"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant