Take 15% off your entire order!

Offer applied at checkout

+

Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray

Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray

Item #: WB252352GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drawer for Built-Rite Workbenches - 15"W x 20"D x 6"H Gray

Maximize your storage area with this easy to install workbench drawer. 15"W x 20"D x 6"H.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES20
  • HEIGHT INCHES6
  • ACCESSORY WIDTH INCHES15
  • ACCESSORY DEPTH INCHES20
  • ACCESSORY HEIGHT INCHES6
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDBuilt-Rite
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERDRW-S-GY
  • WEIGHT LBS11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

15"W X 20"D X 6"H Bench Drawer - Blue

Item #: 252352BL

Not Yet Rated

Usually ships in 14 to 17 days

$151.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray

Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray

Item #: WB252352GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Drawer for Built-Rite Workbenches -15"W x 20"D x 6"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant