Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

Item #: WB254744

(8)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $89.95

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Workbench Riser
Add space to any workbench! Steel with powder coat finish. 10-1/2" deep x 12" high. 2" high backstop prevents items from falling. Mounting holes allow easy work bench installation.

Product Specifications

  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES10-1/2
  • ACCESSORY HEIGHT INCHES12
  • CAPACITY LBS (Evenly Distributed)125
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLEStandard Riser
  • WEIGHT LBS25.6
  • Base Model Number254744
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ELIOT

    Date: April 24, 2020

    Pedestal workbench riser
    Your review:
    Fits perfectly to the pedestal workbench and is very stable.
  • Reviewer: Anonymous

    Date: November 06, 2019

    Easy to assemble and sturdy
    Your review:
    Easy to assemble and sturdy
  • Reviewer: Anonymous

    Date: March 26, 2018

    Riser for your small bench equipment
    Your review:
    We needed a rider for our 72" bench to keep our small bench equipment such as volt meters, small power supplies and oscilliscopes off of the main bench area and to keep the bench more organized.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Workbench Riser - 72"W x 10-1/2"D x 12"H-Gray Ite
    Your review:
    Works great!
  • Reviewer: Anonymous

    Date: February 11, 2015

    Riser
    Your review:
    What can one say about a riser?
  • Reviewer: Anonymous

    Date: April 25, 2014

    Works well
    Your review:
    This works well for our uses.
  • Reviewer: Anonymous

    Date: November 07, 2013

    Work bench drawer and riser
    Your review:
    Assembly instructions not included with bench! I have been disappointed with the lack of information. Boxes came with openings-I may not have all bolts/nuts. Drawer particularly hard to install.
  • Reviewer: Anonymous

    Date: October 10, 2012

    Workbench Riser
    Your review:
    Bolted right up and makes a great storage space to free up the work bench and aide in organization.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can multiple workbench risers be installed on top of each other?

    Question Asked By: Timothy, March 29, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Timothy, No multiple workbench risers can not be installed on top of one another. Thank you for your interest in our product!

Popular item in this category

Global Industrial™ Workbench Riser 96"W x 10-1/2"D x 12"H - Gray

Item #: 706438

(1)

Ships same day.

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray

Item #: WB254744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Global Industrial™ Workbench Riser 72"W x 10-1/2"D x 12"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant