Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray

Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray

Item #: WB254755

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $35.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $84.95

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Power Riser with 6 Outlets
18"H x 15"D Pre-wired power riser includes six outlets and with circuit breaker, pilot light, 8 ft. cord and plug. No electrician required for set up. 15 amps, 115V.

Product Specifications

  • ACCESSORY WIDTH INCHES96
  • ACCESSORY DEPTH INCHES15
  • ACCESSORY HEIGHT INCHES18
  • CAPACITY LBS (Evenly Distributed)100
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • STYLEPower Riser
  • TYPEPower Riser
  • WEIGHT LBS54
  • CERTIFIED/APPROVEDETL/cETL
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 29, 2018

    Fine Power Riser
    Your review:
    Actually the power riser, at 96", does not bow in the middle (like I've heard the non-powered risers can?) because of the reinforcement across the shelf holding the wiring and connectivity components.
  • Reviewer: Anonymous

    Date: September 30, 2016

    Exactly what I needed
    Your review:
    This was exactly what I needed to get my test equipment off the bench yet still within reach. I bought a set of 8' LED "under cabinet" lights at Home Depot and stuck them to the bottom, which was perfect to get some lighting under it.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray

Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray

Item #: WB254755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant