take 10% off our everday low prices!

Offer applied at final checkout

Additional Poly Tray & Shelf for 12/15-Gal. Compac and 22-Gal Slimline Cabinets

Additional Poly Tray & Shelf for 12/15-Gal. Compac and 22-Gal Slimline Cabinets

Item #: WB257873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$226.62 up to 12% OFF

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Justrite® Additional Shelves with Poly Tray
The exclusive SpillSlope™ safety shelves made with galvanized steel. Directs accidental spills to back and bottom of leak proof sump. Easily adjusts on 3" centers. Meet ANSI standards with 350 lb. weight capacity. Additional poly shelf liner has a raised edge to help contain spills.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES18
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDJustrite®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER29959
  • SHELF CAPACITY LBS350
  • WEIGHT LBS4.5
  • LIMITED WARRANTY10 Years
  • accessory_typeShelf
  • GAUGE18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Additional 30/45 Gallon Poly Tray & Shelf Assembly

Item #: WB257873

Not Yet Rated

Usually ships in 5 to 8 days

$207.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Additional Poly Tray & Shelf for 12/15-Gal. Compac and 22-Gal Slimline Cabinets

Additional Poly Tray & Shelf for 12/15-Gal. Compac and 22-Gal Slimline Cabinets

Item #: WB257873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top