Lid LID241 for Stack And Nest Container - Plastic Storage SNT240, Gray
Lid protects contents and accepts security tie closure for added security. Made with high density polypropylene that complies with USDA and FDA regulations. Lid allows stacking for space savings. Withstands a range of -10°F to 250°F. Sold in carton quantities.
Global Industrial
Model # :WB274324GY
Global Industrial Lid LID241 for Stack and Nest Storage Container SNT240, Gray - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$39.00 Sold in packages of 3 / $13.00 ea
1
1
Backordered, expected around 11/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 15-1/2 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Gray |
| Manufacturers Part Number | 274324GY |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |