+

Original Price: $14.00
Promotional Price: $7.80
Popular item in this category
Customers Also Viewed
LIGHT DUTY CASTER
Use when an economical caster is desired. Hardened steel balls roll in a large raceway.
Use when an economical caster is desired. Hardened steel balls roll in a large raceway.
Product Specifications
- WIDTH INCHES1-1/2
- HEIGHT INCHES5
- CAPACITY LBS240
- ASSEMBLYAssembled
- BOLT SPACING INCHES2 x 5
- BRANDGlobal Industrial™
- CASTER TYPERigid Plate
- PLATE SIZE6-1/4" x 3-1/4"
- WHEEL CONSTRUCTIONRubber
- WHEEL DIAMETER INCHES4
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
See More Questions & Answers

Light Duty Rigid Plate Caster 4" Rubber Wheel 240 Lb. Capacity
$7.8
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories