Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks

Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks

Item #: WB330435

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ADDITIONAL MELAMINE SHELF
FOR EASY ADJUSTABLE BOLTLESS SHELF TRUCK


Allows you to design your truck for your specific application, and offers greater stocking flexibility.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES24
  • CAPACITY LBS300
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONParticle Board
  • LIMITED WARRANTY1 Year
  • SHELF TYPELaminated Wood
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks

Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks

Item #: WB330435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks
    Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks
    Global Industrial™ Additional 36 x 24 Laminate Shelf for Easy Adjust Boltless Shelf Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant