Take 15% off your entire order!

Offer applied at checkout

+

Sandusky Cabinet Push Handle TSH, Charcoal

Sandusky Cabinet Push Handle TSH, Charcoal

Item #: WB331253CH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STORAGE CABINET PUSH HANDLE
For ease of maneuverability, use this handy push handle on both 18" and 24" deep cabinets. Handle mounted horizontal on 24" and vertical on 18" cabinets. Backer support plate and mounting hardware included. Durable powder coat finish.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES4-1/2
  • HEIGHT INCHES5
  • ASSEMBLYAssembled
  • BRANDSandusky
  • COLOR FAMILYGray
  • COLOR FINISHCharcoal
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERTSH-02
  • MODEL331253CH
  • WEIGHT LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sandusky Cabinet Push Handle TSH, Sand

Item #: 331253SD

Not Yet Rated

Usually ships in 15 to 18 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Cabinet Push Handle TSH, Charcoal

Sandusky Cabinet Push Handle TSH, Charcoal

Item #: WB331253CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sandusky Cabinet Push Handle TSH, Charcoal
    Sandusky Cabinet Push Handle TSH, Charcoal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant