Take 15% off your entire order!

Offer applied at checkout

+

12" Shelf Bracket

12" Shelf Bracket

Item #: WB331326

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $3.48

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GRID WALL
SHELF BRACKET

Hold both wood and wire shelving. Sold in package of 6.

Product Specifications

  • COLOR FINISHChrome
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER331326
  • MODEL331326
  • PACKAGE QUANTITY6
  • WEIGHT LBS1
  • ACCESSORY LENGTH INCHES12
  • ACCESSORY HEIGHT INCHES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Triton 1/2" to 1" Hold Range Steel Standard Spring Clip, 3 Pack

Item #: B2411980

Not Yet Rated

Usually ships in 3 to 6 days

$3.72

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Shelf Bracket

12" Shelf Bracket

Item #: WB331326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    12" Shelf Bracket
    12" Shelf Bracket
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant