Take 15% off your entire order!

Offer applied at checkout

+

10" Grid Wall Peg Hook - Pkg Qty 12

10" Grid Wall Peg Hook - Pkg Qty 12

Item #: WB331330

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Price: $92.40 / Pkg of 12

Save $4.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GRID WALL
PEG HOOKS

Peg hook attaches easily to grid wall. Ideal for hanging larger items. Sold in package of 12.

Product Specifications

  • COLOR FINISHChrome
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER331330
  • MODEL331330
  • PACKAGE QUANTITY12
  • ACCESSORY LENGTH INCHES10
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 06, 2013

    grid wall hook
    Your review:
    These are great and worked perfectly.
Product Q & A

There are no questions for this product.

Popular item in this category

12" Grid Wall Peg Hook - Pkg Qty 12

Item #: 331331

(1)

Ships same day.

$103.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10" Grid Wall Peg Hook - Pkg Qty 12

10" Grid Wall Peg Hook - Pkg Qty 12

Item #: WB331330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    10" Grid Wall Peg Hook - Pkg Qty 12
    10" Grid Wall Peg Hook - Pkg Qty 12
    10" Grid Wall Peg Hook - Pkg Qty 12
    10" Grid Wall Peg Hook - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant