SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6

Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6

Item #: WB334118

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.30

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Blue - Pkg Qty 20

Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Blue - Pkg Qty 20

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Gray - Pkg Qty 20

Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Gray - Pkg Qty 20

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Gray - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Gray - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG92060,16-1/2"L x 10-7/8"W x 6"H, Gray - Pkg Qty 8

Global Industrial™ Plastic Dividable Grid Container - DG92060,16-1/2"L x 10-7/8"W x 6"H, Gray - Pkg Qty 8

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Gray - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Gray - Pkg Qty 6

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Baby Changing Table - 9012

Baby Changing Table - 9012

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity

Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity

Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Price for Pack of 6

Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes and dividable containers for efficient, organized storage. Grid Container Dividers are slotted to accept cross interlocking with Length Dividers (sold separately). These Plastic Grid Container Dividers are gray and sold in packages of 6.

Weights & Dimensions

  • Length 7 in
  • Height 3 in
  • Weight 1 lbs

Product Details

  • Assembly Required Assembled
  • Type Divider
  • Accessory Type Divider
  • Brand Global Industrial
  • Package Quantity 6
  • Material Plastic
  • Manufacturers Part Number 334118
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 30, 2019

    Dividable grid containers and dividers
    Your review:
    These are an excellent way to organize items needed at fingertip reach for our ophthalmology practice! Easy for clean up and economic in price compared to containers from medical suppliers.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6

Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6

Item #: WB334118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6
    Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6
    Global Industrial™ Width Divider DS91035 for Plastic Dividable Grid Container DG91035, Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant