Label Holder LBL2X8 for Plastic Dividable Grid Container, 8"W x 2"H, Price for Pack of 6
This clear label holder attaches securely with VELCRO®Brand fasteners to any size container allowing easy identification.
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Global Industrial
Model # :WB334130
Global Industrial Label Holder LBL2X8 for Plastic Dividable Grid Container, 8"W x 2"H, Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 2 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 334130 |
| Accessory Type | Label and Holder |
| Brand | Global Industrial |