take 10% off our everday low prices!

Offer applied at final checkout

+

36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8

36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8

Item #: WB337008

(10)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Cone Sign- Keep Left, Black On Orange W/ Arrow, One Sided - Pkg Qty 5

    $49.00

  • Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

    $51.45

  • Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

    $13.50

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $21.50 ea.
  • Buy 5-12 $19.75 ea.
  • Buy 13+ $19.25 ea.

Quantity

Customers Also Viewed

Non-Reflective Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Sold per cone.

Product Specifications

  • LENGTH INCHES15-1/2
  • WIDTH INCHES15
  • HEIGHT INCHES36
  • COLOR FINISHOrange
  • BRANDLakeside Plastics
  • CONSTRUCTIONPVC
  • MODEL337008
  • OPTION--
  • PACKAGE QUANTITY1
  • SQUARE INCHES15-1/2
  • TYPENon-Reflective
  • WEIGHT LBS10
  • BASE TYPESolid Orange
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICK

    Date: March 26, 2018

    cones
    Your review:
    Received promptly
    Pros:
    Correct order
    Cons:
    none
  • Reviewer: GREG

    Date: March 23, 2018

    traffic cone
    Your review:
    Works great for my application
    Pros:
    good product good price
    Cons:
    none
  • Reviewer: TIM

    Date: July 13, 2017

    Orange Cone
    Your review:
    Great item!
    Pros:
    As described; good price
  • Reviewer: Lori

    Date: May 10, 2015

    traffic cone
    Your review:
    solid cone, tall and bright so easily seen.
    Pros:
    heavy
    Cons:
    so nice I'm afraid someone will walk off with it.
  • Reviewer: JASON

    Date: January 23, 2014

    Great Product
    Your review:
    This product arrived exactly as advertised, well made and sturdy. Shippped fast and arrived ahead of schedule.
  • Reviewer: Lyn

    Date: September 18, 2013

    Traffic Cone Non-Reflective, 3650-8 - Pkg Qty 4
    Your review:
    Great transaction from start to end. Fast shipping, great product, great price. Thanks.
  • Reviewer: Don

    Date: August 26, 2013

    Traffic Cones
    Your review:
    Arrived on time and were as expected
  • Reviewer: TIM

    Date: August 12, 2013

    Safety Cones
    Your review:
    Good product
  • Reviewer: Denise Porter

    Date: June 14, 2013

    Traffic Cone
    Your review:
    A+++
  • Reviewer: Jim

    Date: January 10, 2013

    Excellent
    Your review:
    Everything is GREAT!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $1.50 with this comparable product

Global Industrial™ 36" Traffic Cone, Non-Reflective, Solid Orange Base, 10 lbs

Item #: WB337008

(1)

Ships same day.

$20.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8

36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8

Item #: WB337008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8
    36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8
    36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8
    36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8
    36" Traffic Cone, Non-Reflective, Orange , 10 lbs, 3650-8

    Be the first to know about our special deals and events!

    Top