Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W x 108'L, 1 Roll

Item #: WB419101

(15)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

True Grip Anti-Slip Tape, Black, 12"W x 60'L Roll, SG7012CB

True Grip Anti-Slip Tape, Black, 12"W x 60'L Roll, SG7012CB

Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 2" X 100' Yellow

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

Free Shipping

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

WARNING TAPE

Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Eye-catching solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floor, etc. Warning Tape is a 36 yd roll. Helps you meet OSHA requirements. 6 mil thick.

Product Details

  • Assembly Required Assembled
  • Description Striped Hazard Warning Tape
  • Type Hazard Tape
  • Package Quantity 1
  • Brand Incom Manufacturing
  • Material Vinyl
  • Style Striped
  • Manufacturers Part Number WT2110
  • Color Family Black/Yellow

Weights & Dimensions

  • Width 2 in
  • Length 108 ft
  • Thickness 6.8 mil
Customer Review

5.0

  • 5 Star

    12
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Good product
    Your review:
    It worked well for my application - easy to see and very adhesive
  • Reviewer: Anonymous

    Date: March 23, 2018

    Purchasing Manager
    Your review:
    No comment
  • Reviewer: Anonymous

    Date: May 20, 2015

    Great tape for marking steps
    Your review:
    We had a step in the garage that our 2 year old grandson kept tripping over and most recently tripped and hit his head. We bought this tape and lined the step across the garage with the tape. He now can easily see that step as he is running and know to stop and step up. The tape worked great for this situation.
  • Reviewer: Anonymous

    Date: January 05, 2015

    floor hazzard tape
    Your review:
    I have had this down for 3 years now in the warehouse, this product hold up well and has stood the test of time. Excellent.
  • Reviewer: Anonymous

    Date: October 14, 2014

    Prompt service
    Your review:
    Package arrived in 2 days.
  • Reviewer: Anonymous

    Date: August 22, 2014

    Excellent service
    Your review:
    Ordered on line and it was shipped immediately. Very pleased with the product. Thank you very much.
  • Reviewer: Anonymous

    Date: January 24, 2014

    Easy to apply
    Your review:
    Nice safety tape. Very easy to apply by hand, all you need is a knife or scissors. Seems pretty durable so far.
  • Reviewer: Anonymous

    Date: October 18, 2013

    sticks well
    Your review:
    We use this tape to make off areas on our floors. This tape sticks well to all surfaces and comes off easily if needed when it's time to replace it. It doesn't leave a residue.
  • Reviewer: Anonymous

    Date: October 02, 2013

    Competitive pricing
    Your review:
    This product was priced very competitively for the same product offered by several other distributors.
  • Reviewer: Anonymous

    Date: August 21, 2013

    Hazard Tape
    Your review:
    Fast delivery. Works great for marking off our machinery.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W x 108'L, 1 Roll

Item #: WB419101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant