Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

Item #: WB419103

(25)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 3"W x 108'L, 1 Roll

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Yellow, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W  x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W x 108'L, 1 Roll

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Hazard Marking Tape, Red/White Stripes, 2"W x 108'L Roll, WT2200

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

INCOM® Safety Tape Solid Red, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 3"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Floor Marking Aisle Tape, Dark Blue, 3"W x 108'L Roll, PST321

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

Floor Marking Aisle Tape, Yellow, 4"W x 108'L Roll, PST410

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

Free Shipping

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

STRIPED HAZARD WARNING TAPE
Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Highly visible solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floor, etc. Helps you meet OSHA requirements. Tape Applicator - One step, fast and easy application of safety tape, onto most common floor surfaces. Holds up to 108' roll of 3" width tape.

Product Details

  • Description Striped Hazard Warning Tape
  • Type Hazard Tape
  • Package Quantity 1
  • Brand Incom Manufacturing
  • Material Vinyl
  • Style Striped
  • Manufacturers Part Number WT-2130
  • Color Family Black/Yellow

Weights & Dimensions

  • Width 3 in
  • Length 108 ft
  • Thickness 6.8 mil
Customer Review

4.5

  • 5 Star

    14
  • 4 Star

    6
  • 3 Star

    2
  • 2 Star

    1
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 27, 2018

    Good product
    Your review:
    Just what we needed to outline parking lanes in our garage.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Durable
    Your review:
    We purchased this tape for our shop floor to layout different areas. The tape was easy to work with and after a year on the floor, it still looks good.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Hazard Tape
    Your review:
    This tape is highly visible and very durable.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great!
    Your review:
    Exactly what we were looking for
  • Reviewer: Anonymous

    Date: January 25, 2018

    Warning tape
    Your review:
    Have used in new high school shop and has been excellent. Safety zones are marked off and chalk lined to install a straight excellent line in minimal amount of time. All walk ways have also been easily marked as well.
  • Reviewer: Anonymous

    Date: July 13, 2017

    Contractor
    Your review:
    PERFECT, GREAT RESPONSE AND FAST SHIPPING!!
  • Reviewer: Anonymous

    Date: November 23, 2015

    Striped Hazard Warning Tape
    Your review:
    We are using it to highlight a 3" step up onto a raised floor. The tape really stands out and catches one's eye. Tripping incidences have been greatly reduced.
  • Reviewer: Anonymous

    Date: July 29, 2015

    Floor Marking Tape
    Your review:
    Worked as expected; hasn't been in service long enough to know how it will hold up to traffic, but appears sturdy.
  • Reviewer: Anonymous

    Date: January 21, 2015

    good price for a decent product
    Your review:
    best price I could find for this and it works well.
  • Reviewer: Anonymous

    Date: October 07, 2014

    Great Tape
    Your review:
    Once the correct product was received everything was satisfactory.
Product Q & A

There are 1 questions for this product.

  • This Tape has the non-slip function ?

    Question Asked By: Charmoon, April 13, 2018

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

Item #: WB419103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
    INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant