Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB502437

Global Industrial™ Standard Duty Boltless Shelving Additional Shelf, 96"W x 24"D, No Deck

Product Description
✓ Max storage weight of 1000 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ Extra Heavy Duty Boltless Shelving Additional Shelf with No Decking is designed to maximize your storage area. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easily add an additional level with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Chip resistant Gray baked enamel finish. Order decking separately.

PRICE
$50.95

1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeAdditional Shelf
Shelf TypeNo Deck
Shelf Capacity1000 lbs
ColorGray
StyleDouble Rivet Beam
MaterialSteel
Deck TypeNo Deck
Unit TypeStandard Duty
BrandGlobal Industrial

Warranty

Warranty1 Year Limited