Take 15% off your entire order!

Offer applied at checkout

+

Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray

Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray

Item #: WB502438

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $45.95 ea.
  • Buy 2-5 $44.95 ea.
  • Buy 6+ $43.95 ea.

Quantity

Customers Also Viewed

Additional Horizontal Beams for
Boltless Wide Span Storage Rack

Beams fit 96"W decking and have an 800 lb. capacity. Also includes 3 front-to-back deck supports. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES36
  • CAPACITY LBS800
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel 14-gauge
  • MANUFACTURERS PART NUMBER502438
  • MODEL502438
  • SHELF CAPACITY LBS800
  • SHELF CONSTRUCTIONNo Deck
  • COLORGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Shelf With Laminated Deck 48"W x 24"D - Gray

Item #: B2297912

Not Yet Rated

Ships same day.

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray

Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray

Item #: WB502438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray
    Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray
    Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray
    Additional Level For Wide Span Rack 96"W x 36"D No Deck 800 Lb Capacity - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant