+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Additional Horizontal Beams for
Boltless Wide Span Storage Rack
Beams fit 96"W decking and have an 800 lb. capacity. Also includes 3 front-to-back deck supports. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Boltless Wide Span Storage Rack
Beams fit 96"W decking and have an 800 lb. capacity. Also includes 3 front-to-back deck supports. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Weights & Dimensions
- Depth 48 in
- Width 96 in
- Weight Capacity 800 lbs
Product Details
- Brand Global Industrial
- Assembly Required Assembled
- Material Steel 14-gauge
- Manufacturers Part Number 502439
- Shelf Capacity 800 lbs
- Shelf Material No Deck
- Color Family Gray
⚌
Photo/Video Gallery
-
Additional Level For Wide Span Rack 96x48 No Deck 800 Lb Capacity
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.

Additional Level For Wide Span Rack 96x48 No Deck 800 Lb Capacity - Gray
$82.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A