Take 15% off your entire order!

Offer applied at checkout

+

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Item #: WB530064

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Horizon Mfg. Safety Glass Holder With Door, 5205, Holds 12 Glasses, 7-3/4"L

    $129.95

  • MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

    $7.95

  • Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

    $6.20

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.19

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GOGGLES
Clear polycarbonate .064" thick lens is optically correct for minimum distortion. Soft vinyl frame fits facial contours comfortably. Elastic strap included. Meets ANSI Z87.1 - High Impact. Price is per spectacle.
Chemical Splash Resistant Goggles are indirectly vented with two vents on top and two on bottom.
Fog-Free Lens

Product Specifications

  • BRANDERB Safety
  • DESCRIPTIONChemical Splash Resistant Goggle
  • MANUFACTURERS PART NUMBER15147
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • THICKNESS INCHES.064
  • TYPESplash
  • WEIGHT LBS.2
  • FOAM PADDINGNo
  • BROW PROTECTORNo
  • LENS COLORClear
  • FRAME CONSTRUCTIONVinyl
  • ANTI-SCRATCHNo
  • HARD-COATNo
  • APPLICATIONSGeneral, Utility
  • NOSE PADNo
  • ANTI-FOGYes
  • UV PROTECTION99.99%
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • FRAME COLORClear
  • ADJUSTABLE TEMPLENo
  • FRAME STYLESafety Goggles
  • PRICE PEREach
  • STRAP MATERIALNeoprene
  • Base Model Number530064
  • TEMPLE COLORClear
  • VENTILATIONIndirect
  • INDOOR/OUTDOORIndoor/Outdoor
  • STRAP INCLUDEDYes
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSANSI Z87.1 High Impact Requirements
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 20, 2016

    Great Product
    Your review:
    OSHA compliant product and always arrive in a timely manner.
  • Reviewer: Anonymous

    Date: January 29, 2015

    Protects and comfortable
    Your review:
    Comfortable
  • Reviewer: Anonymous

    Date: June 22, 2013

    decent gogges for a small price
    Your review:
    I purchased these goggles for a teacher professional development workshop. They were a very good goggle for not much money. I would buy them again for other workshops.
Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Item #: WB530064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps
    ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps
    ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps
    ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant