take 10% off our everday low prices!

Offer applied at final checkout

+

Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54

Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54

Item #: WB550176BL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Blue
  • Red

Blue

Price: $505.00

$84.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $505.00 or save 5% on purchase.

Quantity

Customers Also Viewed

SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES25.5
  • HEIGHT INCHES55
  • ASSEMBLYUnassembled
  • BIN BRANDPremium
  • BIN COLORBlue
  • BIN CONSTRUCTIONPlastic
  • BIN QUANTITY48
  • BIN QUANTITY (BIN SIZE)48(G)
  • BRANDGlobal Industrial™
  • CASTER3" Rubber Wheel
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPMobile Bin Racks
  • SHELF CAPACITY LBS500
  • STYLEMobile Double-Sided Floor Rack
  • WEIGHT LBS124
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54

Item #: WB550176BL

Not Yet Rated

Ships same day.

$538.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54

Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54

Item #: WB550176BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54
    Mobile Double Sided Floor Rack With 48 Blue Stacking Bins 36 x 54

    Be the first to know about our special deals and events!

    Top